Summit Appliance Washer/Dryer Combo Unit, 24" Wide, 115V For Non-Vented Use, White
Write a Review
|
Questions & Answers (0)
Product Description
SUMMIT SPWD2202W is a 24" wide washer/dryer combo designed to maximize laundry capacity in an easy fit.
This non-vented condensing (ductless) 115V washer/dryer comes in a classic white finish. The stainless steel drum offers a generous 2.7 cu.ft. capacity to accommodate larger laundry loads than previous versions of this unit. The front-loading design features a large, easy-to-open glass door and pull-out dispenser for detergent and fabric softener. A combination digital and dial control panel with a large LCD readout makes it easy and intuitive to operate this unit.
The SPWD2202W includes 16 wash programs to ensure all fabrics receive the proper treatment. Settings include specialized programs for cotton, permanent press with de-wrinkling, heavy duty, bulky/large loads, sportswear, babywear, wool, delicates, and more.A "Sanitize" cycle allows the washer to use higher temperatures for smaller loads, while a "Quick" setting is ideal for washing small loads in less time. For improved maintenance, this combo includes a "tub clean" cycle. Five spin speeds up to 1300 RPM help to provide the right level of spin for each dry cycle. This unit offers the choice of four temperature settings and three soil levels, as well as a memory function ("My Cycle") for added convenience.
With its quality performance, large capacity, and attractive design, the SPWD2202W brings true value and efficiency to laundry in space-challenged settings.
NOTE: This unit replaces previous model SPWD2200W, and features an upgraded interior with a larger wash and dry capacity.
This non-vented condensing (ductless) 115V washer/dryer comes in a classic white finish. The stainless steel drum offers a generous 2.7 cu.ft. capacity to accommodate larger laundry loads than previous versions of this unit. The front-loading design features a large, easy-to-open glass door and pull-out dispenser for detergent and fabric softener. A combination digital and dial control panel with a large LCD readout makes it easy and intuitive to operate this unit.
The SPWD2202W includes 16 wash programs to ensure all fabrics receive the proper treatment. Settings include specialized programs for cotton, permanent press with de-wrinkling, heavy duty, bulky/large loads, sportswear, babywear, wool, delicates, and more.A "Sanitize" cycle allows the washer to use higher temperatures for smaller loads, while a "Quick" setting is ideal for washing small loads in less time. For improved maintenance, this combo includes a "tub clean" cycle. Five spin speeds up to 1300 RPM help to provide the right level of spin for each dry cycle. This unit offers the choice of four temperature settings and three soil levels, as well as a memory function ("My Cycle") for added convenience.
With its quality performance, large capacity, and attractive design, the SPWD2202W brings true value and efficiency to laundry in space-challenged settings.
NOTE: This unit replaces previous model SPWD2200W, and features an upgraded interior with a larger wash and dry capacity.
PRICE
$1,949.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/2 in |
| Width | 23-3/8 in |
| Height | 33-1/4 in |
| Weight | 170 lbs |
Product Details
| Max RPM | 1300 rpm |
| Energy Usage | 90.0 kWh/year |
| Color | White |
| Amperage | 10 A |
| Hertz | 60 Hz |
| Power Type | Electric |
| Door Swing | LHD |
| Voltage | 115 V |
| Door Material | Glass |
| Operation | Free Use |
| Phase | 1 |
| Power Cord Type | 3 Prong |
| Manufacturers Part Number | SPWD2202W |
| Load Type | Front Loading |
| Cubic Capacity | 2.7 cu.ft. |
| Brand | Summit Appliance |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Energy Star Certified | No |
| Certifications | UL |