Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3116263

MPN #: 3935RED

Safco® Whiffle Typical 15 Double, 19-3/4"D x 30"W x 60"H, Red

Product Description
Keep important supplies close at hand with the Whiffle double-column, 60" H mobile storage cart. Easy to remove six- and three-inch totes and shelves are tough enough to withstand the rigors of any environment while providing ample space for storage. The multi-functional mobile design features two double doors, a laminate work surface, and a dry-erase laminate back, so you can use it to house a laptop or display ideas. Once you're done, simply roll it out of way on the unit's heavy-duty swiveling casters, which lock into place for safety. Choose from three vibrant color panel options to brighten your space.

Features:
  • Versatile 60" H, double-column design that includes an HPL work surface, dry-erase laminate on the back, double doors, and storage.
  • Built to last with 3⁄4"-thick particleboard with thermal-fused laminate (TFL) on both sides.
  • Designed for durability with a powder-coated steel frame, 2mm PVC edge banding on side panels and top. worksurface, and 1mm PVC edge banding on remaining parts.
  • Helps you stay organized with four, six-inch totes-two at the bottom of each column; 10, three-inch totes-five in the middle of each column; and four shelves-two at the top of each column.
  • Allows for mobility throughout a space with four heavy-duty, 360-degree swivel casters-two locking and two non-locking for mobility and safety.
  • Vibrant color options to create an engaging environment.
  • Saves time with easy, 30-minute assembly.
  • Provides cable management with two grommet holes at the bottom of the unit.
  • For custom configurable product options, download the Spec Guide.


PRICE
$2,319.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth19-3/4 in
Height60 in
Weight Capacity374 lbs
Leg Height7 in
Gauge14

Product Details

TypeClassroom Storage
Number of Adjustable Shelves4
ColorRed
Mobile or StationaryMobile
MaterialLaminated Hardwood
Construction TypeUnassembled
Number of Compartments4
Number of Fixed Shelves1
Base TypeMobile
BrandSafco