- Stops cutting board from sliding on virtually any work surface.
- Reduces knife hazards.
- NSF Listed and dishwasher safe.
- Great for use under countertop appliances.
San Jamar CBM1016 - Saf-T-Grip® Board-Mate®, 10" x 16"
Write a Review
|
Questions & Answers (0)
Product Description
Board–Mate® is a grip system placed under cutting boards to prevent potentially dangerous slipping. Prevents cross–contamination caused by the alternative, un–safe "wet towel" method.
PRICE
$38.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 10 in |
Product Details
| Package Quantity | 1 |
| Description | Saf-T-Grip® Board–Mate® 10In X 16In (254 X 406 Mm) |
| Color | White |
| Manufacturers Part Number | CBM1016 |
| Brand | San Jamar |