Saf T Grip™ Cutting Board, 6X9X3/8, White
Write a Review
|
Questions & Answers (0)
Product Description
Saf-T-Grip⁜ Cutting Board, 6" x 9" x 3/8", white
PRICE
$14.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Thickness | 3/8 in |
Product Details
| Material | Co-Palmer |
| Package Quantity | 1 |
| Description | San Jamar White Saf-T-Grip 6In X 9In X 3/8In Non-Slip Grip Cutting Board, Bar Si |
| Color | White |
| Manufacturers Part Number | CBG6938WH |
| Purpose | Cutting Board |
| Brand | San Jamar |