- Kolor–Cut® System provides dedicated use boards preventing cross–contamination.
- NSF Listed and dishwasher safe.
- Available as individual boards or as part of a 6–cutting board system.
- Integrated anti–slip grip holds board in place.
- Embossed ruler feature makes portioning easy, saving cost.
- Patented food safety hook for sanitary transport & storage.
Saf-T-Grip® Cutting Boards, Yellow, 12"H x 18"W x 1/2"D
Write a Review
|
Questions & Answers (0)
Product Description
Saf–T–Grip™ Cutting Boards combine the quality and durability of Cut–N–Carry® Cutting Boards with integrated anti–slip grips to provide a safe cutting surface without using the unsanitary "wet towel" method. The unique co–polymer material withstands continual high temperature commercial washing and will not warp.
PRICE
$44.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 1/2 in |
| Thickness | 1/2 in |
Product Details
| Package Quantity | 1 |
| Description | San Jamar 12In X 18In X 1/2In Saf-T-Grip Yellow Cutting Board With Hook |
| Color | Yellow |
| Manufacturers Part Number | CBG121812YL |
| Brand | San Jamar |