Screenflex Safe-Board Bullet Resistant Portable Whiteboard, NIJ Level III-A, 26-1/2"W x 76"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Safety and functionality meet in the Bullet Resistant Mobile Whiteboard. Designed to provide protection in higher-risk environments. This innovative whiteboard is the perfect solution for schools, government facilities, corporate offices, religious institutions, and any setting that would benefit from additional security. NIJ Level III-A (Handguns)
PRICE
$1,955.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/2 in |
| Height | 76 in |
Product Details
| Type | Portable Whiteboard |
| Frame Color Family | Black |
| Mobile or Stationary | Mobile |
| Material | Commercial Grade Fabric |
| Package Quantity | 1 |
| Features | Bullet Resistant |
| Color | Black |
| Manufacturers Part Number | SFB3A-62-S-DX Black |
| Window | No |
| Brand | Screenflex |