Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tracker Safe

Model # :WBB2254673

MPN #: SPS-01

Tracker Safe Portable Safe SPS-01 - Combination Lock - 6-1/2"W x 9-3/4"D x 2"H - Black

Product Description
Features:

  • Non-fire insulated steel security safe.
  • Cold Rolled 18 Gauge Steel (1.2mm)
  • The safe opens like a clam shell (top flips backwards)
  • Security Cable (included) mounts on the left side of the unit (36 inch total length)
  • Foam interior (top and bottom)
  • 2 holes are pre-drilled in the bottom for mounting (hardware NOT included)


Specifications:

  • Weight: 3 lbs.
  • External Dimensions: H: 2" x W: 6-1/2" x D: 9-3/4"
  • Internal Dimensions: H: 1-11/16" x W: 6-1/8" x D: 8-7/8"
  • External Volume: 0.073 cubic feet
  • Internal Volume: 0.052 cubic feet
  • Lock Type: Mechanical Combination Lock (3 number spin combo)
  • Paint: Black Textured Powder Coat
  • LOCK

    Mechanical Combination Lock
  • Lock operates to one unique combination that is 3 single digits, each 0 to 9
  • Combination Code is re-programable
  • Latch Lock Mechanism secures the safe in the locked position
  • This safe does NOT use batteries


Warranty:

  • Limited Lifetime Warranty against fire or attempted/actual break in


PRICE
$36.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/2 in
Depth9-3/4 in
Height2 in
Inside Width6-1/8 in
Inside Depth8-7/8 in
Inside Height1-11/16 in
Weight3 lbs

Product Details

Lock TypeCombination Lock
TypePortable Safe
ColorBlack
Door TypeManual
StyleSmall Pistol Safe
Capacity0.073 ft³
MaterialSteel
Package Quantity1
Manufacturers Part NumberSPS-01
BrandTracker Safe

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated