Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Safety Apparel

Model # :WBB2306484

MPN #: G99CRBERLGMA

National Safety Apparel® Water Resistant Mid-Arm Cryogenic Glove, Large, Blue

Product Description
Features:
  • Fabric/Material: Teflon™ Laminated Nylon
  • 3M™ Scotchlite™ Thinsulate™ liner
  • 15" in length
  • Waterproof and breathable membrane for additional splash protection
  • Made in the USA

Compliance:
  • EN 511 Contact Cold Performance Level 2
  • EN 511 Convective Cold Performance Level 3


PRICE
$209.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
SizeL

Product Details

TypeCryogenic Gloves
Reflective TapeNo
ColorBlue
ApplicationCold Weather Protection
SeriesNational Safety Apparel®
Cuff StyleGauntlet
Closure TypeOpen Cuff
Finger StyleFull Finger
MaterialTeflon Laminated Nylon
Package Quantity1 Pair
Manufacturers Part NumberG99CRBERLGMA
Thumb StyleStraight
Lining Material3M Scotchlite Thinsulate
WaterproofYes
Coating MaterialSilicone
BrandNational Safety Apparel

Compliance & Certifications

CertificationsEN 511