- Protects operators from falling or unstable products
- Secure transport by stabilizing pallets of varying sizes
- Boost efficiency by reducing need to manually brace or reposition shifting loads
- Quick & Easy installation and heavy-duty
Global Industrial
Model # :WBB3219944
Global Industrial Safety Backrest For 988294
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$299.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-23/32 in |
| Width | 7-3/32 in |
| Height | 32-9/32 in |
| Weight | 22 lbs |
Product Details
| Style | Backrest |
| For Use with Make | 988294 |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | RA20-10001 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 |