Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3232122

MPN #: PJ-2001

Vestil™ Steel Adjustable Depth Pallet Jockey, 4000 lb. Capacity

Product Description
The adjustable unit is designed to fit various types of electric pallet jacks. The steel construction is strong and durable for heavy lifting on a day to day basis. To use simply loosen wing bolts and slide adjustable brackets to proper slot, then tighten wing bolts.

Features:
  • Drivers and warehouse personnel can efficiently unload sideways pallets
  • Unload with their "walkie" powered pallet trucks w/o wasting time and resources
  • Ideal for distribution centers that have multiple different electric pallet truck models
  • Fits different sizes of walkie trucks and is adjustable in depth


PRICE
$265.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-11/16 in
Width28-1/2 in
Height6 in
Weight23 lbs

Product Details

Assembly RequiredNo
TypeAdjustable Depth Pallet Jockey
For Use with MakeUniversal
MaterialSteel
ColorBlue
Manufacturers Part NumberPJ-2001
BrandVestil

Warranty

Warranty90