Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB1742846

MPN #: 7120410

Justrite® Safety Can Type I - 2 Gallon Galvanized Steel, With Funnel, Self-Close Lid, 7120410

Product Description
Designed with a single spout for filling and pouring, the sealed lid features automatic positive-pressure relief that vents between 3 and 5 psig (0.2 and 0.35 bar) to guard against rupture or explosion.

Made from high-grade coated steel, each can is tested to guarantee 100% leakproof construction. The tough powder-coat finish resists chemicals and stands up to demands of rigorous use. Each Justrite safety can is equipped with a stainless steel flame arrester which dissipates heat to stop flashback ignition. Cans up to 1 quart (1 L) feature a trigger-release handle, while larger capacities have a swinging handle to greatly ease carrying of heavier loads. Large label ID zone on swing-handle cans provides writing space to identity contents, department location, or individual user name.

Certified by UL/ULC, and TUV, Justrite safety cans also meet OSHA and NFPA requirements, and come with a ten-year warranty.

Some color choices commonly used are:
  • Red cans for the storage of flammable liquids (and OSHA required)
  • Blue cans for the storage of kerosene
  • Yellow cans to designate the storage of diesel fuel
  • Green cans for the storage of oils
PRICE
$88.13

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter11-3/4 in

Product Details

TypeType I
ColorGreen
FunnelIncluded
Can TypeOils
FaucetPolypropylene Funnel
StyleStorage Can
Capacity2.5 gal
MaterialGalvanized Steel
Package Quantity1
Manufacturers Part Number7120410
BrandJustrite

Warranty

Warranty10 yr