Snap-Loc Heavy Duty Tow Recovery Strap, 2" x 30', 10,000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Snap-Loc 2 x 360" Tow Strap is much stronger than rope and tows/recovers cars, pickups, trucks, heavy equipment and more! THE PROBLEM: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money. THE SOLUTION: The Snap-Loc E-Track Single System securely anchors all sized cargo items where you need it, uses long lasting 2 inch wide professional movers straps and stows away neatly in small spaces. You're going to love it! Our E-Track System also coordinates with the Snap-Loc Dolly System to easily move more in less time with high capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.
VERSATILE SOLUTIONS: Tows and recovers cars, pickups, trucks, heavy equipment and more. Hook/loop fastener neatly stows strap away without tangling. SAFER: Our polyester webbing is super strong and doesn't dangerously spring back like nylon straps. Much stronger than rope. Loop ends can be cinched, knotted or connected to shackle anchors. USA HEAVY DUTY BUILT TO LAST: USA Long lasting 2" wide polyester strap webbing with extra length sewing for added strength. Cordura sleeves grip and slip on loop ends for added protection. SPECIFICATIONS: 10,000 lb break 3,333 lb WLL. Professional off-road, truckers and outdoor sports strap accessory. See other Snap-Loc items for more straps and accessories.
PRICE
$24.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 2 in |
| Height | 1 in |
| Weight | 3 lbs |
| Ultimate Load Strength Weight Capacity | 10,000 lbs |
| Working Load Weight Limit Range | 2001 to 5000 lbs |
| Ultimate Load Strength Capacity Range | 5001 to 10,000 lbs |
| Working Load Weight Limit | 3333 lbs |
Product Details
| Type | End Loop |
| Color | Red |
| End Fitting | Loop |
| Material | Polyester, Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SLTT230K10R |
| Brand | Snap-Loc |
Warranty
| Warranty | 90 days |