Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB2210332

MPN #: SLTT115K07R

Snap-Loc Heavy Duty Tow Recovery Strap, 1" x 15', 7000 Lb. Cap.

Product Description
Snap-Loc 1 x 180" double layer Tow Strap is much stronger than rope and tows/recovers ATV's, motorcycles, heavy equipment, small vehicles and more! THE PROBLEM: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money. THE SOLUTION: The Snap-Loc E-Track Single System securely anchors all sized cargo items where you need it, uses long lasting 2" wide professional movers straps and stows away neatly in small spaces. You're going to love it! Our E-Track System also coordinates with the Snap-Loc Dolly System to easily move more in less time with high capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.

  • VERSATILE SOLUTIONS: Tows and recovers ATV's, motorcycles, heavy equipment, small vehicles and more. Compact design with hook/loop fastener neatly stows strap away in small spaces without tangling.
  • SAFER: Our polyester webbing is super strong and doesn't dangerously spring back like nylon straps. Much stronger than rope. Loop ends can be cinched, knotted or connected to shackle anchors.
  • SAFER: Our polyester webbing is super strong and doesn't dangerously spring back like nylon straps. Much stronger than rope. Loop ends can be cinched, knotted or connected to shackle anchors.
  • USA HEAVY DUTY BUILT TO LAST: Two layers of USA long lasting 1" wide polyester strap webbing sewn together for added strength. Cordura sleeves grip and slip on loop ends for added protection.
  • SPECIFICATIONS: 7,000 lb break 2,333 lb WLL. Professional off-road and outdoor sports strap accessory. See other Snap-Loc items for more straps and accessories.
    • PRICE
      $14.99

      1
      1
      Ships within 1 Business Day
      Add or Change Zip Code(s)
      Easy online or call-in returns. Read return policy

      Weights & Dimensions

      Length15 ft
      Width1 in
      Height1 in
      Weight1 lbs
      Ultimate Load Strength Weight Capacity7000 lbs
      Working Load Weight Limit Range2001 to 5000 lbs
      Ultimate Load Strength Capacity Range5001 to 10,000 lbs
      Working Load Weight Limit2333 lbs

      Product Details

      TypeEnd Loop
      ColorRed
      End FittingLoop
      MaterialPolyester, Steel
      Package Quantity1
      Manufacturers Part NumberSLTT115K07R
      BrandSnap-Loc

      Warranty

      Warranty90 days