Hard hat adapter for the WHAM10 and WHAM30- fits Ridgeline® and SL Series cap style hats. Also compatible with the SL T2 Safety Helmet.
Pyramex® Safety Hard Hat Adapter For WHAM10 & WHAM30 Welding Helmets, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.4 lbs |
Product Details
| Type | Hard Hat Adapter |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Safety Hard Hat Adapter For WHAM10 & WHAM30 Welding Helmets |
| Color | Black |
| Manufacturers Part Number | WHHADP |
| Brand | Pyramex Safety |
Related Products
The Viking™ 3350, our top-of-the line helmet series, is the ultimate blend of optics, comfort & versatility. Features: 4C® Lens Technology - Broadens the color range & hues which can be seen in both light and dark states. This eliminates imperfections and color saturation to create the clearest view of the base material, arc & puddle Perfect 1/1/1/1 Optical Clarity - This rating is determined by measuring blurriness, distortion, shade consistency and angle uniformity of the auto-darkening welding lens Extra Large Viewing Area - The 12-1/2 square inch auto darkening lens provides a ...
Viking™ 3350 powered air purifying respirator provides air purification for welding safety. Viking™ 3350 Powered Air Purifying Respirator The NIOSH 42 CFR Part 84 approved loosing fitting positive pressure respirator purifies ambient air from the shop and delivers filtered, breathable air to operator. The top features include an intelligent blower system with HEPA filter, innovative air delivery design and an extra-large 12.5 Sq. Inch auto-darkening lens with our exclusive 4C® Lens technology. Industry Leading Optics: 4C® Lens Technology - Broadens the color range & hues which ...
Premium 370 replacement headgear with adjustable ratchet suspension is compatible with a wide variety of Jackson Safety top welding helmets including: Halo X, HSL, Nitro, WH40, Smartiger and WH70 series (sold separately). Three-position slider allows welders to adjust the distance from the eyes to the lens. Crown strap adjustment allows the headgear to be raised or lowered for maximum comfort and performance. Large ratchet with soft rubber grip allows size adjustment without removing the helmet; Vertical lock-in eliminates helmet from creeping. Locks into a detent when lifted and keeps it ...
The 3M™ Speedglas™ Welding Helmet, G5-03 Pro Air is designed for the versatile welder. Customizable airflow, an assortment of head covers, neck protectors, and shrouds, as well as an optional task light to allow better visibility of the work piece. G5-03 Pro Air auto-darkening filters (ADFs) all feature our Natural Color Technology. With the G5VC ADF, the welder can leverage variable color technology to view the weld while in dark state through either warm, cool, or natural color tones as different applications, lighting, and materials, may warrant different colors and ...
Replacement Auto-Darkening Cartridge for Viking™ 3350 Series Welding Helmets. Industry Leading Optics: The 114 X 133mm auto darkening lens provides a large field of view to increase versatility and operator control 4C® Lens Technology - Broadens the color range & hues which can be seen in both light and dark states. This eliminates imperfections and color saturation to create the clearest view of the base material, arc & puddle Shade 5 - 13, plus Grind Mode