RPB Safety L4 Light w/Strap & Mount Unit
Write a Review
|
Questions & Answers (0)
Product Description
L4 Light w/Strap & Mount Unit (includes 09-520)
PRICE
$335.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Loose Fitting Respirator Light |
| Package Quantity | 1 |
| Description | L4 Light w/Strap & Mount Unit |
| Series | L4 |
| Manufacturers Part Number | 09-512 |
| Batteries | Yes |
| Papr Mount | No |
| Brand | RPB Safety |