Unger® Safety Scraper, 1-1/2"W Blade, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Unique locking blade sleeve minimizes the potential for accidents. Press-and-push thumb slider advances and retracts blade sleeve. Lanyard hole enables peg-board storage. Durable steel construction stands up to heavy use. Convenient, easy-to-replace No. 9 razor blades.
PRICE
$5.20
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 3/8 in |
| Height | 4 in |
| Weight | 0.1 lbs |
Product Details
| Temperature Range | -40 to 183 °F |
| Material | Stainless Steel |
| Description | Safety Scraper |
| Color | Silver |
| Manufacturers Part Number | SR500 |
| Brand | Unger |