Designed as an alternative means of operating the eye/face wash fountain, the treadle type foot control quickly attaches to an existing unit. As a fail-safe precaution, these eyewashes can still be operated by hand should the treadle be obstructed in any way. This T-style treadle is for use on most self-draining combination safety showers.
Hughes Safety Shower Treadle, T-Style, TS-FOOT-EF
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 11-13/32 in |
| Depth | 14-45/64 in |
| Height | 1-39/64 in |
| Weight | 8 lbs |
Product Details
| Type | Accessory |
| Material | Stainless Steel |
| Description | Treadle Foot Control |
| Color | Red |
| Brand | Hughes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |
Related Products
Pedestal-mounted, open ABS plastic bowl eye/face wash unit, designed at ANSI-compliant height, is generally located in open areas away from walls. Suitable for use in all applications not subject to the possibility of freezing or overheating. The system features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. The system features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Low operating torque offers reliable, easy ...
Large capacity mobile shower with eye/face wash features a 528-gallon (2000-L) tank for reliable, effective treatment to accident victims in remote locations where a water supply is unavailable. Durable, chemical-resistant polyethylene tank incorporates an electric submersible pump. Constructed from a durable, corrosion-resistant acrylic capped ABS, the eye/face wash incorporates an integral lid connected to the water valve for automatic operation-activate by simply pulling down the lid. Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the ...
Use self-draining showers in hot climates to prevent the risk of shock and scalding from standing water overheated by solar radiation. Self-draining valve is situated directly above the water inlet and bleed pipe is fitted above this so hot water drains into the ground. The standpipe only fills with water when the shower is activated and drains once again when valve is closed, preventing stagnant water in the standpipe overheating and removing the risk of further injury to the operator. The system features specially designed, high-performance quarter-turn ball valves made of 316L ...
This retrofit kit fits most top mounted safety shower valves with 1-inch NPT connections. Features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Features: High-performance quarter-turn ball valve made of 316L stainless steel endure the harshest environments and site conditions- low operating torque offers reliable, easy on/off operation Durable, coated stainless steel pull handle with nylon valve connection is easy to grip and activate for immediate water drenching
For cold climates with a minimum ambient operating temperature of -4°F (-20°C) or above-trace tape heating with polyethylene jacket and polyurethane foam insulation improve frost protection and strength. Suitable for both Class 1 Division 2 hazardous areas, as well as non-hazardous areas. Includes a universal safety shower sign for enhanced visibility, as well as an inspection record tag for recording service and test history. Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements. This freeze protected and insulated drench shower is intended for use where ...