Hughes Mobile Self-Contained Emergency Safety Shower With Eye/Face Wash, 30 Gallon, 40K45G
Write a Review
|
Questions & Answers (0)
Product Description
Hughes Mobile Self-Contained Emergency Safety Shower With Eye/Face Wash, 30 Gallon, 40K45G
This highly mobile, self-contained safety shower with eye/face wash holds 30-gallons (114-liter) of water for use in responding to potential accidents anywhere. Suitable for temporary use, this exclusive design features a corrosion-resistant, polypropylene-lined pressurized cylinder and only requires the connection of a hose from a water main to fill it ready for use.
Easily maneuvered by one person, it incorporates a stainless steel frame and large diameter pneumatic tires-adjustable wheel spacing allows the unit to go through standard door openings. Built-in A-frame with towing hitch makes it simple to move longer distances or over uneven surfaces by using any small vehicle fitted with a standard tow ball. Disconnect shower arm for compact transportation.
The eye/face wash with high, ANSI-compliant flow rate features an integral lid connected to the water valve for automatic operation-activate by simply pulling down the lid. Easy-to-reach flow regulator valve positioned on the side of the bowl adjusts to suit the severity of the accident. Suitable for Class 1 Division 2 hazardous areas, as well as non-hazardous areas.
This highly mobile, self-contained safety shower with eye/face wash holds 30-gallons (114-liter) of water for use in responding to potential accidents anywhere. Suitable for temporary use, this exclusive design features a corrosion-resistant, polypropylene-lined pressurized cylinder and only requires the connection of a hose from a water main to fill it ready for use.
Easily maneuvered by one person, it incorporates a stainless steel frame and large diameter pneumatic tires-adjustable wheel spacing allows the unit to go through standard door openings. Built-in A-frame with towing hitch makes it simple to move longer distances or over uneven surfaces by using any small vehicle fitted with a standard tow ball. Disconnect shower arm for compact transportation.
The eye/face wash with high, ANSI-compliant flow rate features an integral lid connected to the water valve for automatic operation-activate by simply pulling down the lid. Easy-to-reach flow regulator valve positioned on the side of the bowl adjusts to suit the severity of the accident. Suitable for Class 1 Division 2 hazardous areas, as well as non-hazardous areas.
PRICE
$9,344.04
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-39/64 in |
| Depth | 54-13/64 in |
| Height | 91-29/32 in |
| Weight | 189.6 lbs |
| Inlet Size | 1/2 FNPT in |
Product Details
| Flow Rate | 10.57 gal/min |
| Type | Mobile Eyewash Station & Safety Shower |
| Shower Flow Rate | 20 gal/min |
| Color | White |
| Shower Head Material | Nylon |
| Eyewash Flow Rate | 3 gal/min |
| Number of Heads | 2 |
| Capacity | 30 gal gal |
| Shower Head Activation | Pull Handle |
| Material | Polypropylene, Stainless Steel |
| Description | Emergency Safety Shower |
| Bowl Material | ABS Plastic |
| Eyewash Flow Pressure | Min. 29 PSI - Max 87 PSI psi |
| Eyewash Activation | Pull Down On Lid |
| Bowl Color Family | White |
| Brand | Hughes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |