Guardian Equipment Safety Station w/ Eyewash, Shower Head, Bowl, Freeze & Scald Protection Valve
Write a Review
|
Questions & Answers (0)
Product Description
Application: Combination eyewash and shower safety station. Unit is furnished with a temperature-actuated freeze protection valve. When water temperature drops below 40°F, valve automatically opens to allow water to circulate through unit, preventing water from freezing. Unit is designed so that, when drain valve is open, there are no "dead legs" of water standing in unit. Water flow stops when water temperature rises above 40°F.
Shower Head: 10" diameter orange ABS plastic with 20 GPM flow control.
Shower Valve: 1" IPS chrome plated brass stay-open ball valve. Valve is US-made with chrome plated brass ball and PTFE seals. Furnished with stainless steel actuating arm and 29" stainless steel pull rod.
Spray Head Assembly: Two GS-Plus spray heads. Each head has a "flip top" dust cover, internal flow control and filter to remove impurities from water flow.
Eyewash Bowl: 11-1/8" diameter stainless steel.
Eyewash Valve: 1/2" IPS chrome plated brass three-way self-draining stay-open ball valve. Valve is US-made with chrome plated brass ball and PTFE seals. After eyewash is used, valve permits water in spray head assembly to drain out.
Pipe And Fittings: Schedule 40 galvanized steel. Furnished with orange polyethylene pipe covers for high visibility and corrosion resistance.
Supply: 1-1/4" NPT female top inlet.
Waste: 1-1/4" NPT female outlet. Outlet can be positioned at either 9-1/4" or 15-3/4" above finished floor by reversing lower pipe nipples.
Sign: ANSI-compliant identification sign.
Quality Assurance: Valve and spray head assemblies are factory assembled and water tested prior to shipment.
Shower Head: 10" diameter orange ABS plastic with 20 GPM flow control.
Shower Valve: 1" IPS chrome plated brass stay-open ball valve. Valve is US-made with chrome plated brass ball and PTFE seals. Furnished with stainless steel actuating arm and 29" stainless steel pull rod.
Spray Head Assembly: Two GS-Plus spray heads. Each head has a "flip top" dust cover, internal flow control and filter to remove impurities from water flow.
Eyewash Bowl: 11-1/8" diameter stainless steel.
Eyewash Valve: 1/2" IPS chrome plated brass three-way self-draining stay-open ball valve. Valve is US-made with chrome plated brass ball and PTFE seals. After eyewash is used, valve permits water in spray head assembly to drain out.
Pipe And Fittings: Schedule 40 galvanized steel. Furnished with orange polyethylene pipe covers for high visibility and corrosion resistance.
Supply: 1-1/4" NPT female top inlet.
Waste: 1-1/4" NPT female outlet. Outlet can be positioned at either 9-1/4" or 15-3/4" above finished floor by reversing lower pipe nipples.
Sign: ANSI-compliant identification sign.
Quality Assurance: Valve and spray head assemblies are factory assembled and water tested prior to shipment.
PRICE
$2,808.80
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 |
| Width | 47-7/8 in |
| Height | 33 in |
| Weight | 10 lbs |
| Bowl Diameter | 11-1/8 in |
| Inlet Size | 1-1/4 NPT Female in |
| Shower Head Diameter | 10 |
| Outlet Size | 1-1/4 NPT Female in |
Product Details
| Flow Rate | 20 gal/min |
| Mounting Location | Floor |
| Material | Galvanized Steel |
| Manufacturers Part Number | G1942 |
| Eyewash Flow Pressure | 30-80 psi |
| Eyewash Activation | Flag Handle |
| Bowl Color Family | Stainless |
| Brand | Guardian Equipment |
| Shower Flow Rate | 20 GPM |
| Eyewash Handle Material | Stainless Steel |
| Color | Orange |
| Eyewash Flow Rate | 3.2 gal/min |
| Shower Head Material | Plastic |
| Pipe Material | Galvanized Steel |
| Number of Heads | 2 |
| Eye/Face Wash Activator | Flag Handle |
| Shower Head Color Family | Orange |
| Includes | Emergency Shower/Eyewash Sign, Inspection Tag |
| Valve Type | 1/2" IPS Open Ball Valve |
| Bowl Material | Stainless Steel |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| ADA Compliant | No |
| ANSI Certification | Z358.1-2014 |