Guardian Equipment Pressurized 15 Gallon Eyewash/Drench Hose Unit, G1562
Write a Review
|
Questions & Answers (0)
Product Description
Portable Eyewash and Drench Hose Unit G1562
Application:
Self-contained eyewash and/or drench hose units are ideal where a continuous supply of potable water is not available. These units may be used in low traffic areas, where installation of plumbed equipment is not cost effective. Fifteen gallon units provide approximately 10 usable gallons (37.9 liters) of water for effective rinsing of the eyes, face or body. Note that, under ANSI Z358.1-2014, drench hose units supplement but do not replace other types of emergency equipment.
Tank:
15 gallon stainless steel pressurized tank. Tank has built-in carrying handles, Schrader air intake valve, pressure gauge and pressure relief valve. Tank has approximately 10 gallons (37.9 liters) usable capacity.
Eyewash Unit:
Two GS-Plus spray heads, each with a "flip top" dust cover, internal flow control and filter. 1/2" IPS chrome plated brass stay-open ball valve with flag handle. Pressure regulator controls eyewash flow to 0.65 GPM for 15 minutes.
Drench Hose:
Single GS-Plus spray head with "flip top" dust cover, internal flow control and filter. Chrome plated brass squeeze valve with stainless steel lever handle and 6 ft. reinforced PVC hose.
Operation:
To operate unit, fill with clean potable water and add bacteriostatic additive (supplied with unit). Additive protects against growth of bacteria, fungus, algae and acanthamoeba inside unit. After filling with water, pressurize unit to 80 PSI air pressure. If necessary, adjust pressure regulator to achieve maximum flow for fifteen minutes. Unit should be inspected regularly and water in unit should be changed at least once every six months. Filling instructions included.
Weight:
35.6 lbs. empty, 118.9 lbs. filled.
Quality Assurance:
Unit is completely assembled, pressurized and water tested prior to shipment.
Sign:
ANSI compliant identification sign permanently affixed to tank.
Quality Assurance:
Unit is fully assembled, pressurized and water tested at the factory. Unit is depressurized and emptied prior to shipping. Some assembly required in field.
Sign:
ANSI compliant identification sign permanently affixed to tank.
Application:
Self-contained eyewash and/or drench hose units are ideal where a continuous supply of potable water is not available. These units may be used in low traffic areas, where installation of plumbed equipment is not cost effective. Fifteen gallon units provide approximately 10 usable gallons (37.9 liters) of water for effective rinsing of the eyes, face or body. Note that, under ANSI Z358.1-2014, drench hose units supplement but do not replace other types of emergency equipment.
Tank:
15 gallon stainless steel pressurized tank. Tank has built-in carrying handles, Schrader air intake valve, pressure gauge and pressure relief valve. Tank has approximately 10 gallons (37.9 liters) usable capacity.
Eyewash Unit:
Two GS-Plus spray heads, each with a "flip top" dust cover, internal flow control and filter. 1/2" IPS chrome plated brass stay-open ball valve with flag handle. Pressure regulator controls eyewash flow to 0.65 GPM for 15 minutes.
Drench Hose:
Single GS-Plus spray head with "flip top" dust cover, internal flow control and filter. Chrome plated brass squeeze valve with stainless steel lever handle and 6 ft. reinforced PVC hose.
Operation:
To operate unit, fill with clean potable water and add bacteriostatic additive (supplied with unit). Additive protects against growth of bacteria, fungus, algae and acanthamoeba inside unit. After filling with water, pressurize unit to 80 PSI air pressure. If necessary, adjust pressure regulator to achieve maximum flow for fifteen minutes. Unit should be inspected regularly and water in unit should be changed at least once every six months. Filling instructions included.
Weight:
35.6 lbs. empty, 118.9 lbs. filled.
Quality Assurance:
Unit is completely assembled, pressurized and water tested prior to shipment.
Sign:
ANSI compliant identification sign permanently affixed to tank.
Quality Assurance:
Unit is fully assembled, pressurized and water tested at the factory. Unit is depressurized and emptied prior to shipping. Some assembly required in field.
Sign:
ANSI compliant identification sign permanently affixed to tank.
PRICE
$1,599.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| Flow Rate | 0.65 gal/min |
| Gravity Fed | No |
| Type | Eyewash Station |
| Capacity | 15 gal |
| Material | Stainless Steel |
| Valve Type | Chrome Plated Brass, Stay Open |
| Description | 15 Gal., GS-Plus Spray Heads and Drench Hose |
| Manufacturers Part Number | G1562 |
| Eyewash Activation | Push Handle |
| Hose Material | PVC |
| Brand | Guardian Equipment |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1-2014 |