Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian Equipment

Model # :WBB313136

MPN #: G1902HFC-SSH

Guardian Equipment Safety Station with Eyewash, Hand and Foot Control, S/S Bowl/Shower Head

Product Description


  • Combination eyewash and shower safety station. Eyewash is activated by flag handle or foot treadle. Two GS-Plus™ spray-type outlet heads deliver a flood of water for rinsing eyes.
  • 10 diameter orange ABS plastic.
  • 1 IPS chrome plated brass stay-open ball valve. Valve is US-made with chrome plated brass ball and PTFE seals. Furnished with stainless steel actuating arm and 29 stainless steel pull rod.
  • Two GS-Plus™ spray heads. Each head has a flip top dust cover, internal flow control and filter to remove impurities from the water flow.
  • 11 1/2 diameter stainless steel bowl.
  • 1/2 IPS chrome plated brass stay-open ball valve. Valve is US-made with chrome plated brass ball and PTFE seals. Valve is activated by flag handle or foot treadle. Unit remains in operation until handle is returned to closed position.
  • Schedule 40 galvanized steel. Furnished with orange polyethylene covers for vertical piping for high visibility and corrosion resistance.
  • 1-1/4 NPT female top or side inlet.
  • 1-1/4 NPT female outlet.
  • Valve and spray head assemblies are factory assembled and water tested prior to shipment.
  • Stainless steel shower head.
See price in cart

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height90 in
Weight42 lbs
Shower Head Diameter10"
Bowl Diameter11-1/2 in
Outlet Size1-1/4 in
Inlet Size1-1/4 NPT in

Product Details

TypeAll Purpose Station
Shower Head MaterialStainless Steel
Eye/Face Wash ActivatorPull Handle
Mounting LocationFloor Mounted
DescriptionSafety Station, Eyewash And Drench Shower
Bowl MaterialStainless Steel
Manufacturers Part NumberG1902HFC-SSH
BrandGuardian Equipment

Compliance & Certifications

CertificationsANSI Z358.1 Standards Classified Primary