Lockout Kits
Related Products
Features: Lockout devices contained in a kit, making it convenient, easily accessible, and portable. Kits contain a variety of lockout devices and accessories for shutting down equipment and machinery before conducting maintenance or repairs Have the necessary equipment to help comply with OSHA 29 CFR 1910.147 safety lockout/tagout requirements Durable, rugged plastic box has carry handle and room to add more components to the kit Includes 1 Lockout Box (plastic, 19"L x 9 1/2"W x 9 1/2"H), 2 Lockout Scissor Hasps (1" opening), 2 Lockout Scissor Hasps (1 1/2" opening), 2 STOPOUTĀ® ...
Features: Lockout devices contained in a kit, making it convenient, easily accessible, and portable. Kits contain a variety of lockout devices and accessories for shutting down equipment and machinery before conducting maintenance or repairs Have the necessary equipment to help comply with OSHA 29 CFR 1910.147 safety lockout/tagout requirements Industrial strength, steel cabinet has side hinge door with lockable clasp Powder-coated for durable, scratch-resistant finish Keyholes in back for wall mount, or sturdy handle for transport Includes 1 Cabinet (steel, 16 1/4"H x 15"W x 5 1/2"D), 1 ...
Features: Center board communicates the lockout safety message. Store lockout/tagout supplies to assist in complying with OSHA 29 CFR 1910.147 Durable aluminum boards have aluminum pronged hooks to hang padlocks and lockout hasps Thick, molded clear poly pocket holds lockout tags Designed for rough environments Has holes for wall mount Devices are shadowed on the board to quickly identify an item is in use or meeds to be returned to the designated hook location Includes 6 Steel Padlocks (keyed differently, 3/4" shackle), 10 HS-Laminate Lockout Tags, 10 Plastic Ties, 1 Standard Scissor ...
Features A S1017 safety carry case containing: 3-No. 410RED Zenex⢠padlocks, keyed alike 1-420 lockout hasp 1-427 snap-on red hasp 1-S806 adjustable cable lockout 1-480 gate valve cover for 1" (2.5cm) to 3" (7.6cm) handles 1-481 gate valve cover for 2" (5cm) to 5" (12.7cm) handles 1-482 gate valve cover for 4" (10.1cm) to 6.5" (16.5cm) handles 1-468L Seal Tight ball valve lockout 1-S3068 ball valve lockout 1 bag of 12-497A Danger Tags
Equipped with safety hasps, tags, plastic padlocks, and a premier assortment of electrical lockout devices, this lockout station holds everything needed for electrical lockout. The station comes marked 'Lockout Station' in English, with Spanish and French labels included for optional application. Designed for departmental lockout needs, the station includes 8 hanger clips that each hold 2 lockout padlocks or hasps, and holes at the bottom offer a place for pegs or hooks to hang bulky devices. Durable construction helps ensure long life in manufacturing facilities. The covered station ...