Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safety Tech

Model # :WBB2182335

MPN #: PAD1515.75

Checkers® Safety Tech Heavy Duty Outrigger Pad, 15" x 15" x 0.75" Thick, PAD1515.75

Product Description
SafetyTech® is a high load capacity outrigger crane pad with a vertical load bearing capacity of up to 140,000lbs* for our largest size. It is designed to fully support vehicles and cranes without warping, splintering or bending and the pad features a safety textured tread surface to further improve grip and stability. SafetyTech® is manufactured from a highly durable proprietary engineered thermoplastic material which provides exceptional support. It is non-conductive, non-magnetic, and resistant to temperature, chemicals, water, and oil. SafetyTech® features high visibility safety orange patented TuffGrip® handles ensuring optimum maneuverability and will return to normal after bending, retaining its original shape. *Load bearing capacity is subject to ground conditions. Sizing is subject to a manufacturing variance of +/- 5%.

Features:
  • Safety textured
  • No delamination
  • Safety orange rope handles
  • Lightweight
  • No splinters
  • Recovery memory
  • No warping after bending
PRICE
$123.14

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width15 in
Weight Capacity45000 lbs
Weight6 lbs
Thickness3/4 in

Product Details

TypeMedium to Heavy Duty
ColorBlack
Surface TextureSmooth
MaterialUHMW HDPE
DescriptionHeavy Duty Outrigger Pads
Package Quantity1
Manufacturers Part NumberPAD1515.75
BrandSafety Tech

Warranty

WarrantyLifetime Limited