Breathing Air Cylinders & Fill Stations
Related Products
AME International 100 Ton Aluminum Cylinder - 13165 is built for maximum strength and endurance. This item has excellent durability to withstand tough applications and comes with a hard coat finish to resist damage and provide an extended cylinder life. Product Features: Aluminum Lock Nut provides mechanical load holding for extended periods Composite bearings increase cylinder life and side load resistance Equipped with bolt-on hardened steel saddle Stroke: 6' (15 cm) Retracted Height: 3.2' (33.5 cm) Max. Height: 19.1' (48.5 cm)
Refresh or spot clean respirators between regular cleanings. MSA Confidence Plus germicidal cleaner is a one-step disinfectant, cleaner and deodorant. When mixed with warm water, this germicidal cleaner is effective against various micro-organisms including HIV-1. It is Federal EPA approved for use on personal safety equipment. Confidence Plus is supplied in a 32-ounce plastic container that includes a built-in measuring cup for easy mixing. One bottle of Confidence Plus cleaner makes 32 gallons of disinfectant. Applications include asbestos abatement, chemicals, construction, electric ...
Features: Holds Up to 50" of 3/8" I.D. Hose (Hose Not Included) ?" FPT Inlet/Outlet Heavy Gauge 1/4" Steel Base and Support Post NPT Swivel Inlet Machined from Solid Brass Cartridge-Style Spring Motor 1" Solid Steel Axle w/1" Lubricated Precision Bearings Guide Arm Adjusts to Wall, Floor, or Overhead Positions Multi-Position Lock Ratchet Secures Hose and Desired Length Non-Corrosive Stainless Steel Spring, Pawl, and Zinc Plated Ratchet Can be Used for Air, Water, or Oil Service with a Maximum Temperature of 150°F Uses Food Grade Oil Lubricant 38 lbs. 18-1/4" H x 6-1/8" W x 17-1/4" D
Flexi-Filter® pads are low profile and flexible to fit under a welding hood and other personal protective equipment. They offer great balance and weight distribution for maintaining a good face seal, while their swept-back design provides vision and comfort. P100-Particulate Filter, 99. 97% Filter efficiency level, effective against all particulate aerosols 0. 3 micron DOP. Flexi-Filters® fit all Advantage® Series respirators.
Air Systems International 25" x 1/2" Breathing Air Rated Hose, Hansen Fittings, H-25-5 Features: 1/2" I.D. 0.77" O.D. Tube Material: Grey PVC/Polyurethane Alloy Reinforcement: High Tensile Strength Yarn Cover Material: Yellow PVC/Polyurethane Alloy Fittings: 1/2" Hansen 5000 Series Socket & Plug Temperature Rating: 0°F to 185°F Pressure Rating: Maximum of 300 PSI RoHS Compliant Breathing Air Rated NOT for Direct Use with Respirators Use Between Compressor and Breather Box®, Breather Box® and Hose Reel, etc. For use with BA-100, BA-100-6, BA-100-8, BA-50, BB100-CO, BB100-CO6, ...