Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Motorola Talkabout® T280 Emergency Preparedness Two-Way Radio, 2 Pack, White

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Motorola Talkabout® T280 Emergency Preparedness Two-Way Radio, 2 Pack, White

Item #: WB672059

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.99 Save up to 19%
Price: $ 65.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Motorola Talkabout® T280 Emergency Preparedness Two-Way Radio, 2 Pack, White

With its plugged-in, always-on connectivity and instant communication, the T280 keeps you and your family ready for emergency situations. Even if the power is out or cell phone towers are down, your radio will be charged and ready to go, so that you can get weather alerts and communicate with your community. The communication range quoted is calculated based on an unobstructed line of sight test under optimum conditions. Actual range will vary depending on terrain and conditions, and is often less than the maximum possible. Your actual range will be limited by several factors including, but not limited to: terrain, weather conditions, electromagnetic interference and obstructions.

Features
  • 22 channels with 121 privacy codes
  • 20 call tones
  • NOAA weather channels and alerts
  • iVOX hands-free
  • Compatible with and FRS/GMRS radio
  • Dual power
  • Miro-USB charging
  • 2 T280 radios
  • 1 Y cable charging adaptor with dual micro-USB connector
  • 2 NiMH Rechargeable battery packs
  • 1 Belt clips
  • 1 Carry case-Red
  • Emergency preparedness checklist
Documents

Documents are in PDF format

Product Specifications

    • DEPTH INCHES1-1/4
    • HEIGHT INCHES6-7/16
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDMotorola
    • DESCRIPTIONEmergency
    • MANUFACTURERS PART NUMBERT280
    • MODELEmergency
    • PACKAGE QUANTITY2
    • POWERNiMH Battery Packs
    • RANGEUp To 25 Miles
    • STYLERecharageable
    • TYPETalkabout T280 Series
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS.40
    • WATERPROOFNo
    • # CHANNELS22
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!