Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12'6" Black/Yellow Replacement Tape Cartridge
See all 42 items in product family

12'6" Black/Yellow Replacement Tape Cartridge

Item #: WBB235719

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.95
Product Information
Customer Review
Product Q&A
Accessories
12'6" Black/Yellow Replacement Tape Cartridge

Inexpensive solution to worn tapes and/or interior design changes. Remove prior tape cartridges and place in new cartridge. Use the same post in different setting just by replacing the tape. End piece with a locking mechanism to ensure end piece will not slip from post receivers. 3-way receiver. 7'3" in length. 12-1/2 foot belt length. Black/Yellow belt color. Black post finish.

Provides direct cartridge replacements for our selection of Dynasty Posts with Belt Tape, Presidential Posts with Belt Tape and Double Tape Posts.

Product Specifications

    • COLOR FINISHBlack
    • BASE STYLE--
    • BRANDUnited Visual Products
    • BELT COLORBlack/Yellow
    • BELT LENGTH FEET12-1/2
    • WEIGHT LBS1
    • MANUFACTURERS PART NUMBERUVPR2101-C7
    • TYPEReplacement Belt
    • PACKAGE QUANTITY1
    • NUMBER OF BELTS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed