Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Black Double Tape Post with 12'6" Black/RedTape
See all 42 items in product family

Black Double Tape Post with 12'6" Black/RedTape

Item #: WBB235565

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 143.95
Product Information
Customer Review
Product Q&A
Accessories
Black Double Tape Post with 12'6" Black/RedTape

Deter line cutting and help visually impaired patrons. Posts fully comply with ADA regulation 4.4.1 concerning protruding objects. Second tape is low enough for visually impaired persons to detect with a seeing eye dog or a cane. Constructed of extruded aluminum. Durable polyester tape is self reeling. Locking end piece ensures the tape will not slip off receivers. To release, just pull back the release valve and slide up. Post Dimensions: 38-1/2" overall height, 13-7/8" diameter base, 2-1/2" diameter post. 12-1/2 foot belt length. Black/Red belt color. Black post finish. Shipped assembled.

Product Specifications

    • HEIGHT INCHES38-1/2
    • COLOR FINISHBlack
    • BASE DIAMETER INCHES13-7/8
    • BASE STYLEStandard Round
    • BRANDUnited Visual Products
    • DESCRIPTIONBlack Double Tape Post
    • ASSEMBLYAssembled
    • BELT COLORBlack/Red
    • BELT LENGTH FEET12-1/2
    • POST HEIGHT INCHES38-1/2
    • NUMBER OF BELTS2
    • POST COLORBlack
    • PACKAGE QUANTITY1
    • POST DIAMETER INCHES2-1/2
    • MANUFACTURERS PART NUMBERUVP1300S12-C5
    • WEIGHT LBS28
    • POST CONSTRUCTIONExtruded Aluminum
    • TYPERetractable Belt Stanchion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!