Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Black Dynasty Post with 12'6" Black Tape
See all 64 items in product family

Black Dynasty Post with 12'6" Black Tape

Item #: WBB235639

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 94.95
Product Information
Customer Review
Product Q&A
Accessories
Black Dynasty Post with 12'6" Black Tape

A stylish solution for all crowd control situations. Self reeling belt slides effortlessly and inserts easily into the next post's slot. Tape end features a locking mechanism to ensure that the tape will not come out accidentally. Posts are metal. Tough polyester tape material. Post Dimensions: 38-1/2" overall height, 14" diameter base, 2-1/2" diameter post. 12-1/2 foot belt length. Black belt color. Black post finish. Shipped assembled.

Product Specifications

    • HEIGHT INCHES38-1/2
    • COLOR FINISHBlack
    • BASE DIAMETER INCHES13-7/8
    • BASE STYLEStandard Round
    • BRANDUnited Visual Products
    • DESCRIPTIONBlack Dynasty Post
    • ASSEMBLYAssembled
    • BELT COLORBlack
    • BELT LENGTH FEET12-1/2
    • POST HEIGHT INCHES38-1/2
    • NUMBER OF BELTS1
    • POST COLORBlack
    • PACKAGE QUANTITY1
    • POST DIAMETER INCHES2-1/2
    • MANUFACTURERS PART NUMBERUVP1500S12-L7
    • WEIGHT LBS26
    • POST CONSTRUCTIONExtruded Aluminum
    • TYPERetractable Belt Stanchion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!