Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Haws

Model # :WBB549137

MPN #: 7620

Haws® AXION® eyePOD®, 7620, SS Faucet-Mounted Eyewash

Product Description
Haws® AXION® eyePOD® SS Faucet-Mounted Eyewash

Model 7620 AXION® eyePOD® faucet mounted eyewash (patent pending). Constructed of stainless steel with a polished finish, the unit shall feature inverted directional laminar flow which achieves zero vertical velocity supplied by an integral .9 gpm (3.4 L) flow control. The faucet outlet flows at .5 gpm (1.9 L). The standard faucet connection is 55/64-27 stainless steel female thread, along with four additional adapters; 15/16-27 male, 13/16-27 male, 3/8-18 male and 13/16-24 female. An optional 1 gpm (3.8 L) laminar flow faucet outlet is also supplied. A thermostatic shutoff is used for water temperatures over 100° F (37.8° C). Operating pressure; 30-90 psi (2.1 - 6.2 bar). Dim; Diameter 3.5 in. (8.9 cm), height (from top to faucet outlet) 2 in. (5 cm)

PRICE
$319.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeEye & Face Wash Station
Mounting LocationFaucet Mount
MaterialStainless Steel/ABS Plastic
DescriptionAxion MSR™ EyePOD®Eyewash
ColorSilver
SeriesAXION®
Eyewash Flow Rate1 gal/min
Manufacturers Part Number7620
Eyewash Flow Pressure30 psi
Mixing ValveThermostatic
Eyewash ActivationRotate Head
BrandHaws