Haws®, 7603, 15-Gallon Portable Pressurized Air-Charged Emergency Eyewash
Write a Review
|
Questions & Answers (0)
Product Description
Haws® 15-Gallon Portable Pressurized Emergency Eyewash, 7603
Model 7603, pressurized portable emergency eyewash shall include a 15 gallon (56.8 L) stainless steel container equipped with pressure gauge and safety relief valve, soft-flo ABS plastic eyewash anti-surge heads with integral flow controls and dust covers, chrome plated brass stay-open 1/2" IPS eyewash valve with stainless steel ball and valve stem, with large stainless push handle activation. Unit shall also include label-mounted operating instructions. Model 9082 additive not included - order separately.
Model 7603, pressurized portable emergency eyewash shall include a 15 gallon (56.8 L) stainless steel container equipped with pressure gauge and safety relief valve, soft-flo ABS plastic eyewash anti-surge heads with integral flow controls and dust covers, chrome plated brass stay-open 1/2" IPS eyewash valve with stainless steel ball and valve stem, with large stainless push handle activation. Unit shall also include label-mounted operating instructions. Model 9082 additive not included - order separately.
PRICE
$2,089.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Height | 39 in |
| Weight | 47 lbs |
Product Details
| Assembly Required | Yes |
| Flow Rate | 0.4 gal/min |
| Gravity Fed | No |
| Type | Eyewash Station |
| Color | Silver |
| Number of Heads | 2 |
| Eye/Face Wash Activator | Air Pressurized |
| Capacity | 15 gal |
| Material | Stainless Steel |
| Description | Portable Eyewash |
| Package Quantity | 1 |
| Manufacturers Part Number | 7603 |
| Brand | Haws |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1 |