Haws® Axion MSR™ Eye/Face Wash Sprayhead Retrofit Kit
Model SP65 AXION® MSR eye/face wash head shall include inverted directional flow with laminar flow and an integral 3.7 gpm (14 L) flow control, along with a yellow plastic pop-off dust cover. (Not for use with freeze protected models)
Haws® AXION® MSR, SP65, Eye/Face Wash Sprayhead Retrofit Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 5 in |
Product Details
| Type | Accessory |
| Material | Stainless Steel/ABS Plastic |
| Description | Haws® Emergency Equipment Parts & Accessories, Model SP65 |
| Color | Multi-colored |
| Series | AXION® |
| Eyewash Flow Rate | 3.7 gal/min |
| Manufacturers Part Number | SP65 |
| Brand | Haws |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1 |