Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143649

MPN #: EYEBTH-VLVE-KIT

Hughes® Replacement 1/2" Valve & Push Plate Kit For Eye & Face Wash Station

Product Description
This retrofit kit fits most top mounted safety shower valves with 1/2-inch NPT connections. Features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure.

Features:
  • High-performance quarter-turn ball valve made of 316L stainless steel endure the harshest environments and site conditions - low operating torque offers reliable, easy on/off operation
  • Durable, coated stainless steel push plate with nylon valve connection is highly visible and east to activate for immediate eye/face wash drenching


PRICE
$310.31

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/2 in
Height5 in
Weight2 lbs
Inlet Size1/2 NPT Female in

Product Details

TypeReplacement Valve & Push Plate Kit
ColorMulti-colored
Includes1 Complete Unit
MaterialStainless Steel
Valve Type316L Stainless
DescriptionReplacement Valve & Push Plate Kit For Eye/Face Wash
Manufacturers Part NumberEYEBTH-VLVE-KIT
Eyewash ActivationPush Plate
BrandHughes

Compliance & Certifications

ADA CompliantNo