Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bandages & Dressings

Bandages and dressings play important roles in wound care, offering essential protection, support, and a conducive environment for healing. Their significance spans across diverse industries such as healthcare, sports, emergency response, and more. Designed to be breathable and stretchable, they foster a healthier wound environment and mitigate the risk of infection, contributing to effective wound management and recovery.
347 Results
Adhesive Bandages

Adhesive Bandages

CompareImageBrandTypeMaterialLengthWidthSterileModel #Price
Plastic Strip Bandage, 1" x 3" Strip, 100/Box
Medi-First
Strip Bandage
Plastic
3 in
1 in
-
Ships Same Day
WBB811405
$5.50
PhysiciansCare® First Aid Flexible Fabric Bandages
PhysiciansCare
Strip Bandage
Flexible Fabric
3 in
1 in
-
Ships Same Day
WBB592051
$6.10
Dynarex&153; Sheer Plastic Adhesive Bandages, Sterile, 2"L x 4-1/2"W, 1200 Pcs
Dynarex
X-Large Bandage
Sheer Plastic
2 in
4-1/2 in
Yes
WBB3122597$129.95
Dynarex&153; Adhesive Fabric Bandages, Sterile, 2"L x 4-1/2"W, 1200 Pcs
Dynarex
X-Large Bandage
Fabric
2 in
4-1/2 in
Yes
WBB3122598$159.95
PhysiciansCare® First Aid Plastic Bandages
PhysiciansCare
Strip Bandage
Plastic
3 in
1 in
-
WBB592050$4.79
First Aid Only Blue Metal Detectable Fabric Bandages, 1" x 3", 100/Box
First Aid Only
Strip Bandage
Metal Detectable Fabric
-
-
-
WBB3079741$11.25
Curad® Flex Fabric Bandages, Knuckle, 3"L x 1-1/2"W, 100/Box
Curad
Knuckle Bandage
Flex Fabric
3 in
1-1/2 in
-
WBB1651314$9.60
First Aid Only Heavy Woven Fabric Bandages, 3/4" x 3", 100/Box
First Aid Only
Strip Bandage
Heavy Woven Fabric
-
-
-
Ships Same Day
WBB3108123
$9.00
Dynarex Sheer Plastic Adhesive Sterile Bandage, 3/4"L x 3"W, 2400 Pcs
Dynarex
Strip Bandage
Sheer Plastic
3/4 in
3 in
Yes
WBB3122755$44.95
First Aid Only 1" x 3" Fabric Bandages, 100/box
First Aid Only
Strip Bandage
Fabric
3 in
1 in
-
WBB3079777$6.50
Showing 1-10 of 46 results
Tourniquets

Tourniquets

Showing 1-10 of 16 results
Medical and Surgical Tapes

Medical and Surgical Tapes

Showing 1-10 of 31 results
Gauze & Dressings

Gauze & Dressings

Showing 1-10 of 60 results
Compression & Support

Compression & Support

Showing 1-10 of 93 results
Hemostatic & Trauma Care

Hemostatic & Trauma Care

Showing 1-10 of 12 results
Burn Care

Burn Care

Orthopedic & Immobilization

Orthopedic & Immobilization

Showing 1-10 of 13 results
Wound Closure

Wound Closure

Advanced Wound Care

Advanced Wound Care

Showing 1-10 of 61 results