- Replacement item for Mobilize Trauma Kit
- Supports restocking of Mobilize trauma response supplies
- Use to help maintain kit contents after use, expiration, or inspection
- To tape dressings and stabilize impaled objects
- Roll of Cloth Surgical tape (2" x 10yd)
ZOLL® Cloth Surgical Tape, 2" x 10 yds
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4.99
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 2 in |
| Size | 2" x 10 yd |
Product Details
| Type | Surgical Tape |
| Material | Cloth |
| Sterile | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 8911-000400-01 |
| Brand | ZOLL |