Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Ansell TouchNTuff® 92-500 Industrial Grade Nitrile Disposable Gloves, Powdered, GRN, SM 100/Box

Ansell TouchNTuff® 92-500 Industrial Grade Nitrile Disposable Gloves, Powdered, GRN, SM 100/Box

Item #: WB708341

Not Yet Rated

  • SELECT
  • L
  • XL
  • S
  • M

S

Price: $20.50

Save $1.03 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Ansell TouchNTuff® 92-500 Industrial Grade Nitrile Disposable Gloves, Powdered, GRN, SM 100/Box

Powdered for easier donning and moisture absorption, TouchNTuff® 92-500 is a comfortable, yet durable nitrile glove. Made with a soft, proprietary Ansell formulation, it offers superior splash resistance against a wide range of hazardous chemicals. Recommended for Industrial Production, Laboratory, Food Processing, Transferring Liquids and Solids.

Features
  • Proprietary Ansell material formulation offers enhanced chemical splash protection
  • Soft nitrile blend provides high levels of comfort
  • Robust design and mechanical properties for added durability
  • Powdered for easier donning and moisture absorption

Product Specifications

  • COLORGreen
  • BRANDAnsell
  • DESCRIPTIONTouch N Tuff Disposable Gloves
  • MANUFACTURERS PART NUMBER 92-500-6.5-7
  • MATERIAL(S)Nitrile
  • PACKAGE QUANTITY100 Gloves
  • SIZES
  • THICKNESS MIL4.7
  • TYPENitrile Disposable Gloves
  • USAGEAutomotive, Food Processing, Life Sciences, Machinery
  • APPROVALS OR CERTIFICATIONSFDA Approval
  • GRADEIndustrial
  • POWDER TYPEPowdered
  • FINISH/TEXTURETextured
  • EN388EN 374
  • CUFF LENGTH9-1/2"
  • CUFF STYLEBeaded
  • RESISTANCEChemical
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

North®Nitri-Knit® Supported Nitrile Gloves, NK803ES/10, 1-Pair

Item #: B310157

(1)

Ships same day.

$23.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ansell TouchNTuff® 92-500 Industrial Grade Nitrile Disposable Gloves, Powdered, GRN, SM 100/Box

Ansell TouchNTuff® 92-500 Industrial Grade Nitrile Disposable Gloves, Powdered, GRN, SM 100/Box

Item #: WB708341

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ansell TouchNTuff® 92-500 Industrial Grade Nitrile Disposable Gloves, Powdered, GRN, SM 100/Box
    Ansell TouchNTuff® 92-500 Industrial Grade Nitrile Disposable Gloves, Powdered, GRN, SM 100/Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant