Take 15% off your entire order!

Offer applied at checkout

MAPA® Trilites 984 CP Cleanroom Disposable Tri-Polymer Gloves, Purple, 100 /Bag, Size 6

MAPA® Trilites 984 CP Cleanroom Disposable Tri-Polymer Gloves, Purple, 100 /Bag, Size 6

Item #: WBB2248202

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MAPA® Trilites 984 CP Cleanroom Disposable Tri-Polymer Gloves, Purple, 100 /Bag, Size 6

TRILITES CP 984 tri-polymer ambi cleanroom glove. 6mil. Tri-polymer formula for protection against chemical splashes. Extended 11-1/2" length offers extra protection to hand & wrist area. Exclusive finish minimizes tape and label sticking to gloves. Used in Laboratory applications. FDA Approved, Standard 21CFR. Color: Purple.

Product Specifications

  • LENGTH INCHES11-1/2
  • WIDTH INCHES5
  • COLORPurple
  • BRANDMapa
  • DESCRIPTIONTrilites® Disposable Gloves
  • MANUFACTURERS PART NUMBER984926
  • MATERIAL(S)Tripolymer
  • PACKAGE QUANTITY1
  • SIZE6
  • STYLETrilites® 984CP
  • THICKNESS MIL6
  • TYPEDisposable Tri-Polymer Gloves
  • WEIGHT LBS1.8
  • USAGELaboratory
  • WATERPROOFY
  • GRADELaboratory
  • POWDER TYPEPowder-Free
  • FINISH/TEXTUREPebbled
  • CUFF STYLERolled Beaded
  • RESISTANCEChemical
  • THICKNESS6 mil
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

MAPA® Trilites 994 Disposable Tri-Polymer Glove, Powder-Free, Purple, 100/Box, Large, 994958

Item #: B2248193

(2)

Ships same day.

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MAPA® Trilites 984 CP Cleanroom Disposable Tri-Polymer Gloves, Purple, 100 /Bag, Size 6

MAPA® Trilites 984 CP Cleanroom Disposable Tri-Polymer Gloves, Purple, 100 /Bag, Size 6

Item #: WBB2248202

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant