Ladder Safety Systems
Availability
Brand
Certifications
For Use With
Length
Weight Capacity
Height
Type
Color
Price
Related Products
3M™ DBI-SALA® Lad-Saf™ 80' Vertical Safety System, Stainless Steel Cable, 61190806119080 This complete system includes all brackets, pre-swaged cable, and cable guides, all in a single SKU. This system is a 2-user, stainless steel vertical safety system (vertical lifeline) that meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030). It includes the top and bottom brackets, 80' of swaged 3/8 inch 1x7 stainless steel cable, and 2 guides.The system ...
The lighter ladder solution. 3M™ DBI-SALA® Ladder Anchor. The simple, safe way to bring your ladders into compliance is here: 3M™DBI-SALA® Ladder Anchor. At under 30 lbs., this lightweight solution adds a convenient tie-off point to existing ladders, helping you meet OSHA's walking working surfaces standard. Designed with versatile mounting capabilities, the ladder anchor can be positioned left or right, and in front or behind the ladder rungs to stay out of the way. Best of all, it's a breeze to set up in just 5 minutes or less, with minimal parts and easy instructions. ...
3M DBI-SALA® Lad-Saf™ 35'L Swaged Stainless Steel Cable, 3/8" Dia, 1x7 Strands, 61050356105035 This cable comes pre-swaged and cut to length allowing you to easily purchase, install, and tension the cable on your new Lad-Saf Vertical Safety System (6116612, 6116613, 6116614, 6116615, 6116616, 6116617, 6116618, or 6116619).The cable is 3/8 (9.5mm) and comes in stainless or galvanized steel, and in 1x7 or 7x19 versions. Cable comes pre-cut and swaged at the following lengths:• 5' increments from 10'-100'• 10' increments from 100'-200'• 20' increments above 200' Robust cable tensioning ...
3M DBI-SALA® Lad-Saf™ 80'L Swaged Galvanized Steel Cable, 3/8" Dia, 1x7 Strands, 61040806104080 This cable comes pre-swaged and cut to length allowing you to easily purchase, install, and tension the cable on your new Lad-Saf Vertical Safety System (6116612, 6116613, 6116614, 6116615, 6116616, 6116617, 6116618, or 6116619).The cable is 3/8 (9.5mm) and comes in stainless or galvanized steel, and in 1x7 or 7x19 versions. Cable comes pre-cut and swaged at the following lengths:• 5' increments from 10'-100'• 10' increments from 100'-200'• 20' increments above 200' Robust cable ...
3M DBI-SALA® Lad-Saf™ 50'L Swaged Galvanized Steel Cable, 3/8" Dia, 7x19 Strands, 61060506106050 This cable comes pre-swaged and cut to length allowing you to easily purchase, install, and tension the cable on your new Lad-Saf Vertical Safety System (6116612, 6116613, 6116614, 6116615, 6116616, 6116617, 6116618, or 6116619).The cable is 3/8 (9.5mm) and comes in stainless or galvanized steel, and in 1x7 or 7x19 versions. Cable comes pre-cut and swaged at the following lengths:• 5' increments from 10'-100'• 10' increments from 100'-200'• 20' increments above 200' Robust cable ...