Take 15% off your entire order!

Offer applied at checkout

ESP Airmatrix™ Heavy Weight Oil Only Airlaid Laminated Pad, 16" x 18", 100 Pads/Bale

ESP Airmatrix™ Heavy Weight Oil Only Airlaid Laminated Pad, 16" x 18", 100 Pads/Bale

Item #: WBB935710

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$40.70 up to 12% OFF

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ESP Sorbents Oil-Only Meltblown Bonded Pads, 15" x 18", Gray, 100/Bale

ESP Sorbents Oil-Only Meltblown Bonded Pads, 15" x 18", Gray, 100/Bale

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Universal Dimpled Absorbent Pads, Medium Weight, 18" x 15", Gray, 100/Bale

Universal Dimpled Absorbent Pads, Medium Weight, 18" x 15", Gray, 100/Bale

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ESP Sorbents Oil-Only Meltblown Bonded Pads, 15" x 18", White, 100/Bale

ESP Sorbents Oil-Only Meltblown Bonded Pads, 15" x 18", White, 100/Bale

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ENPAC® ENSORB® Super Absorbent, 1 Gallon Jug Dispenser

ENPAC® ENSORB® Super Absorbent, 1 Gallon Jug Dispenser

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ENPAC® ENSORB® Super Absorbent, 1.5 Cubic Foot Large Bag

ENPAC® ENSORB® Super Absorbent, 1.5 Cubic Foot Large Bag

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ESP Universal Cellulose Granular Absorbent, Gorillazorb, 25 Lb. Bag

ESP Universal Cellulose Granular Absorbent, Gorillazorb, 25 Lb. Bag

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Chemtex OIL041 Gran-Sorb™ Cellulose Maintenance Absorbent, 30 lb Bag

Chemtex OIL041 Gran-Sorb™ Cellulose Maintenance Absorbent, 30 lb Bag

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ESP Sorbents Universal Super Absorbent Flake Socks, 3"W x 4'L, Gray, 12/Box

ESP Sorbents Universal Super Absorbent Flake Socks, 3"W x 4'L, Gray, 12/Box

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ESP Airmatrix™ Heavy Weight Oil Only Airlaid Laminated Pad, 16" x 18", 100 Pads/Bale

Features:
  • Premium oil-only recycled synthetic
  • Double-sided laminate with a high-performance air-laid core between durable spun-bond top and bottom covers
  • Air-laid technology creates a consistent, extra-strong web structure
  • Resists water but absorbs oil-based fluids such as gasoline, kerosene and diesel fuel
  • Contains only high-value, high-quality recycled synthetic materials
  • Synthetic alternative to natural, oil-only Cold Form 2™

Product Specifications

  • LENGTH INCHES16
  • WIDTH INCHES18
  • LENGTH FEET--
  • CAPACITY/ABSORPTION GALLONS21
  • COLOR FINISHWhite
  • CONSTRUCTIONRecycled Fibers
  • MANUFACTURERS PART NUMBER1AMWPL
  • PACKAGE QUANTITY100
  • PADS100
  • FLUIDS ABSORBEDOil-Only
  • ABSORBENCY WEIGHTHeavy
  • # PLY2
  • DESCRIPTIONESP Airmatrix™ Heavy Weight Oil Only Airlaid Laminated Pad
  • TYPEPads
  • BRANDEvolution Sorbent Products
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Floor Sign - Caution Chemical Spill Keep Out

Floor Sign - Caution Chemical Spill Keep Out

Item #: B172307

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$22.25

Emergency Sign 10x7 Rigid Plastic - Spill Response Equipment

Emergency Sign 10x7 Rigid Plastic - Spill Response Equipment

Item #: B66863

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ESP Airmatrix™ Heavy Weight Oil Only Airlaid Laminated Pad, 16" x 18", 100 Pads/Bale

ESP Airmatrix™ Heavy Weight Oil Only Airlaid Laminated Pad, 16" x 18", 100 Pads/Bale

Item #: WBB935710

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant