- Sustayn Sorbents Are Made From Recycled Material - Earth Friendly!
- Sorbent Socks Use 100% Recycled Material Filler - With Same Great Performance!
- Absorbs oil / fuel, repels water
- Socks can be shaped and molded to fit around tight or odd shaped areas
Spilfyter® Oil Only Socks, 3"W x 4'L, Blue, 40/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$115.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 3 |
Product Details
| Type | Socks |
| Package Quantity | 40 |
| Description | Oil Only Socks |
| Fluids Absorbed | Oil Only |
| Color | Blue |
| Manufacturers Part Number | M-34 |
| Container Type | Box |
| Capacity/Absorption Gallons | 41.5 gal |
| Brand | Spilfyter |