Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Two Way Radios

Two-way radios are portable communication devices designed for transmitting and receiving audio signals over short distances. They feature a compact and rugged design, making them suitable for use in various environments, including industrial, commercial, and outdoor settings. Two-way radios offer features such as push-to-talk functionality for instant communication, multiple channels for organizing different communication groups, and built-in antennas for improved signal transmission and reception.
92 Results

Motorola Professional Two-Way Radios

Motorola Professional Two-Way Radios
Motorola Professional Two-Way Radios help keep teams connected and safe at work. These lightweight-yet-durable handheld two-way radios provide crystal-clear audio and are ideal for use in hospitality, security, and other commercial settings. Professional two-way radios come in analog and digital modes with various channels and frequency ranges.
CompareImageFrequencyNumber of ChannelsDigital/AnalogTypeRangeManufacturers Part NumberModel #Price
Motorola Solutions CLS1410 2-Way Radio 4 Channel, 1Watt
459.5 - 469.5 Mhz
4
Analog & Digital
UHF
200,000 Sq. Ft./15 Floors
CLS1410
WB795372$219.00
Motorola Mototrbo™ CM300D Two-Way Mobile Radio, Analog, VHF, 99 Channels, 45 Watts, Black
134 - 174 Mhz
99
Analog
VHF
50 Miles Distance
CM300D-VA-45
WBB3159312$779.00
Motorola Solutions RMU2040 RM Series 2 Way Radio 4 Channel 2 Watt
450 - 470 Mhz
4
Analog
UHF
250,000 Sq. Ft./20 Floors
RMU2040
Ships Same Day
WB436854
$259.95
Motorola Solutions BPR50DX UHF Two-Way Radio, Analog & Digital, 4 Watt, 64 Channels, 400 - 470 MHz
400 - 470 Mhz
64
Analog & Digital
UHF
350,000 Sq. Ft./30 Floors
BPR50DX-U
WBB3201632$355.95
Motorola Solutions RMU2080D RM Series 2 Way Radio 8 Channel 2 Watt With Display
450 - 470 Mhz
8
Analog
UHF
250,000 Sq. Ft./20 Floors
RMU2080D
Ships Same Day
WB436856
$309.95
Motorola Mototrbo™ CP100D Two-Way Radio, Analog, UHF, 16 Channels, 4 Watts, Black
403 - 480 Mhz
16
Analog
UHF
180,000 Sq. Ft.
CP100D-UA
WBB3159298$289.95
Motorola Solutions CLS1110 2-Way Radio 1 Channel, 1 Watt
459.5 - 469.5 Mhz
1
Analog & Digital
UHF
200,000 Sq. Ft./15 Floors
CLS1110
Ships Same Day
WB795371
$235.95
Motorola Solutions RMU2080 RM Series 2 Way Radio 8 Channel 2 Watt
450 - 470 Mhz
8
Analog
UHF
250,000 Sq. Ft./20 Floors
RMU2080
Ships Same Day
WB436855
$355.95
Motorola Solutions BPR50DX VHF Two-Way Radio, Analog & Digital, 5 Watt, 64 Channels, 136 - 174 MHz
136 - 174 Mhz
64
Analog & Digital
VHF
350,000 Sq. Ft./30 Floors
BPR50DX-V
WBB3201631$355.95
Motorola Solutions CP100D UHF Two-Way Radio, Display Screen & Limited Keypad, Analog, 4 Watt, Black
403 - 480 Mhz
160
Analog
UHF
300,000 Sq. Ft./18 Floors
CP100D-UAD
WBB3183033$415.95
Showing 1-10 of 23 results

Midland Two Way Radio Headsets

Midland Two Way Radio Headsets
Midland two-way radio headsets are comfortable to wear and feature high-grade cables for demanding applications. Some models are concealed and low profile to help keep conversations discreet. Full radio sets with headsets are available to get your entire team in touch with the push of a button. Two-way radio headsets come in various sizes and styles.

Kenwood Professional Two-Way Radios

Kenwood Professional Two-Way Radios
Kenwood professional two-way radios are an ideal communications solution for construction sites, warehouses, retail settings, and other commercial workspaces. These two-way radios come in digital and analog modes, with up to 16 channels and ranges of up to 7 miles. The sturdy construction of these radios is resistant to dust, water, and impact.

Motorola Security Two-Way Radios

Motorola Security Two-Way Radios
Motorola security two-way radios are thin and portable but rugged professional security radios designed to provide seameless coordination and communication for teams. These security two-way radios feature reliable push-to-talk communication and security features to keep conversations private. We offer digital and analog radios with up to 160 channels and reaches up to 400,000 sq. ft. or 35 floors.
Showing 1-10 of 16 results

Motorola Talkabout® Two-Way Radios

Motorola Talkabout® Two-Way Radios
Motorola Talkabout® two-way radios provide reliable, long-range communication in commercial settings. These handheld two-way radios feature ranges of up to 35 miles and adjustable power settings to extend battery life. Lightweight and easy to use, these radios come in packs of two or three and can feature up to 22 channels, including 11 weather channels. Some are waterproof and rechargeable.

Midland Two-Way Radios

Midland Two-Way Radios
Reliable Midland two-way radios have clear, crisp reception and sound quality making them a great choice for construction sites, warehouses, and other industrial settings. These two-way radios come with Midland's legendary weather alert technology, and transmission that can reach up to 38 miles depending on the model.
Showing 1-10 of 24 results

Motorola CLP Series™ On-Site Two-Way Radios

Motorola CLP Series™ On-Site Two-Way Radios
The Motorola CLP Series™ on-site two-way radios offer seamless communication, even in large areas or challenging environments. With up to 8 channels and 1 watt power output, these two-way radios provide clear audio for up to 100,000 sq ft., or 10 floors, making them ideal for use in warehouses, construction sites, and other large-scale environments. Our radios feature a small, lightweight design.

RCA Handheld Two-Way Radios

RCA Handheld Two-Way Radios
RCA handheld two-way radios are compact, versatile communication solutions that keep teams connected while working. These durable two-way radios come with a range of convenient features like built-in LCD screens and a rechargeable battery with backup standard battery operation. We offer radios with both digital and analog modes with up to 88 channels. Some units are waterproof.

Klein Electronics Two-Way Radios

Klein Electronics Two-Way Radios
Klein Electronics two-way radios are reliable communication tools with a large frequency reach. Designed to provide clear communication and long-lasting battery life, these mobile two-way radios come as UHF or VHF. Both digital and analog models are available. Available features for these commercial radios include programmable buttons, emergency alerts, and a wide range channels.
DeWalt® Two-Way Radios

DeWalt® Two-Way Radios