Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB614676

MPN #: S3510STJ

Ots® Safety Glasses Clear Anti-Fog Lens , Black Temples - Pkg Qty 12

Product Description
OTS® Eyewear Clear Anti-Fog Lens, Black Temples

Lightweight nylon temples that adjust for length and pitch. Single lens protection encapsulates the eye for superb protection. Designed to better fit today's prescription eyewear.

Features:
  • Fits over most prescription glasses.
  • Lightweight nylon temples adjust for length and pitch.
  • Fits over frames up to 5 3/8" W x 1 3/4" H | 137mm x 44mm.
  • Custom imprinting available.

Certifications:
  • ANSI/ISEA Z87.1-2020 + High Impact
  • CAN/CSA Z94.3-2020
  • CE/UKCA EN 166
PRICE
$66.00  Sold in packages of 12 / $5.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyClear
Frame Color FamilyBlack
Strap IncludedNo
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyBlack
UV ProtectionNo
Manufacturers Part NumberS3510STJ
Indoor/OutdoorIndoor
Side ShieldsNo
BrandPyramex Safety
TypeOver The Glass
PolarizedNo
Frame StyleOver The Glasses
Adjustable TempleYes
SeriesOTS
Metal DetectableNo
DiopterNo
Anti FogYes
Package Quantity12
DescriptionOts® Eyewear
Frame MaterialPolycarbonate
Foam PaddingNo