Ztek® Safety Glasses Clear Anti-Fog Lens , Clear Frame - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Ztek® Eyewear Clear Anti-Fog Lens, Clear Frame
Soft, non-slip rubber temple tips provide non-binding fit. Integrated nose piece. Lenses are coated for superior scratch resistance. Lenses provide 99% protection against harmful UV rays.
Soft, non-slip rubber temple tips provide non-binding fit. Integrated nose piece. Lenses are coated for superior scratch resistance. Lenses provide 99% protection against harmful UV rays.
PRICE
$56.76 Sold in packages of 12 / $4.73 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | Yes |
| Lens Color Family | Clear |
| Frame Color Family | Clear |
| Strap Included | No |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Clear |
| UV Protection | No |
| Manufacturers Part Number | S2510ST |
| Indoor/Outdoor | Indoor |
| Side Shields | No |
| Brand | Pyramex Safety |
| Type | Frameless Safety Glasses |
| Polarized | No |
| Frame Style | Frameless |
| Adjustable Temple | No |
| Series | Ztek |
| Metal Detectable | No |
| Diopter | No |
| Anti Fog | Yes |
| Package Quantity | 12 |
| Description | Ztek® Safety Eyewear |
| Frame Material | Polycarbonate |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87.1 High Impact Requirements |