Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB653568

Global Industrial® Electric Salamander Heater, Adjustable Thermostat, 240V, 3 Phase, 15000 Watt

Product Description
These heaters are used in factories, garages, workshops, and other places where temporary localized heat is needed. These convection heaters raise temperatures gradually to a comfortable level. Heaters are electric and have finned tubular heating elements positioned in front of a fan unit to provide even distribution of heat. Electric heaters eliminate combustion by products associated with fuel-fired heaters. Tubular steel frame offers long lasting durability in demanding environments. Swivel mounting bracket allows for wall or ceiling installation with included hardware to direct heat where needed. On off switch and adjustable thermostat control knob are mounted on the top of the unit. High-limit thermal cutout switch provide ease of use. Requires 45A circuit breaker. Wall heaters are designed for direct wire installation. Access panel allows direct wiring connections. 25'L 6/4 SO type power cord is included. It is CSA and CSAus listed. This product has limited warranty of 1 year.

PRICE
$1,575.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/32 in
Depth34-3/4 in
Height24-11/16 in
Weight77.6 lbs
Cord Length25 ft

Product Details

TypeSalamander Heater
CFM1500/1584 CFM
ColorOrange
Amperage36.1 A
Wattage15000 W
Voltage240 V
Watts High15000 W
MaterialSteel
Phase3
Manufacturers Part Number653568
BTU51180 BTU
ThermostatYes
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, CSAus