H-B® B61809-0000 DURAC® 0/100% Salt Brine % by Saturation Hydrometer
Write a Review
|
Questions & Answers (0)
Product Description
H-B® B61809-0000 DURAC® 0/100% Salt Brine % by Saturation Hydrometer, 1/Pack
Used for measuring sodium chloride saturation of salt brines in various industries including food, fishing, and transportation. Choose from two models with ranges from 0 to 100% or 0 to 26.5%. At 300mm (12") long, these plain form hydrometers are made of lead free ballast and glass. Each is individually serialized and has a temperature standardization of 60°F (15°C). DURAC® Salt Brine Hydrometers are hand inspected by our U.S. quality team in our exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in our ISO 14001:2004 Environmental Management System registered facility. They are packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Note: Salt Brine hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Used for measuring sodium chloride saturation of salt brines in various industries including food, fishing, and transportation. Choose from two models with ranges from 0 to 100% or 0 to 26.5%. At 300mm (12") long, these plain form hydrometers are made of lead free ballast and glass. Each is individually serialized and has a temperature standardization of 60°F (15°C). DURAC® Salt Brine Hydrometers are hand inspected by our U.S. quality team in our exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in our ISO 14001:2004 Environmental Management System registered facility. They are packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Note: Salt Brine hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
PRICE
$82.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Range | 0/100% |
Product Details
| Type | Salt Brine Hydrometers |
| Material | Glass |
| Package Quantity | 1 |
| PFA Coated | No |
| Description | DURAC® Salt Brine % By Saturation Hydrometer |
| Manufacturers Part Number | B61809-0000 |
| Accuracy | (+/-)1% °F |
| Divisions | 1% |
| Brand | Bel-Art |