Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HamiltonBuhl

Model # :WBB2181116

MPN #: X19MMPBKG

HygenX Sanitary Disposable Microphone Covers, Black, Box of 100

Product Description
HygenX Sanitary Disposable Microphone Covers, Black, Box of 100

Keeping proper hygiene is more important now than ever, and these disposable, sanitary covers are an easy way to keep your students, performers, lecturers and guests protected. Made from hypoallergenic polyester with special weave design, the HygenX disposable, sanitary microphone covers help halt the spread of germs and bacteria, yet amazingly, have NO impact on sound quality! Simply stretch the cover over the microphone and you're all set, ensuring peace of mind and cleanliness! For added convenience, HygenX disposable covers come in unique "tissue box" style packaging for easy storage and distribution.

HygenX disposable sanitary microphone covers are the must-have accessory for microphones used in any and all shared environments:
  • Schools, Universities and Camps
  • Recording Studios, Performance and Theater Groups
  • Businesses, Hotels, Restaurants, Clubs, Wedding and Event DJs
  • Guided Tour Groups
  • Places of Worship
PRICE
$19.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Height3 in

Product Details

TypeAccessory
MaterialHypoallergenic Polyester Weave
Package Quantity100
DescriptionSanitary Disposable Microphone Covers
ColorBlack
Manufacturers Part NumberX19MMPBKG
BrandHamiltonBuhl

Warranty

Warranty1 yr