Zebra Sarasa Gel Retractable Pen, Medium 0.7mm, Black Ink, 20/Pack + 4 Bonus Pens
Write a Review
|
Questions & Answers (0)
Product Description
Sarasa Gel Retractable Pens contain a smooth-flowing, water-based, pigment gel ink. Soft rubber grip provides writing comfort and control. Smooth gel ink delivers scratch-free writing. Translucent barrel provides visible ink color and supply. Ink is acid-free and archival quality. Acid-Free Ink/Rubber Grip/Archival-Safe/Visible Ink Supply/Scratch Resistant.
PRICE
$35.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 24 Pack |
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Color | Black |
| Style | Gel Pen |
| Point Type | Medium |
| Package Quantity | 24/Pack |
| Description | Sarasa Gel Pen |
| Refillable | No |
| Manufacturers Part Number | ZEB14680 |
| Retractable | Yes |
| Ink Color Family | Assorted |
| Brand | Zebra Pen |