SATCO S9951 23PLL/LED/840/BP LED 2G11 CFL Replacement Lamp, Ballast Bypass, 23W, 2800 Lumens, 4000K
SATCO S9951 23PLL/LED/840/BP LED 2G11 CFL Replacement Lamp, Ballast Bypass, 23W, 2800 Lumens, 4000K - Pkg Qty 10
|
Questions & Answers (0)
Product Description
PRICE
$155.00 Sold in packages of 10 / $15.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/2 in |
| Width | 5/8 in |
| Height | 5/8 in |
| Weight | 0.4 lbs |
| Base | 2G11 |
| Diameter | 5/8 in |
Product Details
| Type | LED High Lumen Biax Lamp |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| CRI | 82 |
| Beam Angle | 270 ° |
| Wattage | 23 W |
| Voltage | 120-277 V |
| Dimmable | No |
| Material | Glass |
| Package Quantity | 10 |
| Manufacturers Part Number | S9951 |
| Incandescent Equivalent | 100 W |
| Lamp Type | Direct Wire (B) |
| Lumens | 2800 |
| Shape | T5 |
| Brand | Satco |
Warranty
| Warranty | 5 years (Based on 10 hours of use per day) yr |
Compliance & Certifications
| Certifications | cULus Listed, DLC Certified, RoHS |