Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lavi Industries

Model # :WBB988048

MPN #: 15/SF/MG/SA/ME

Lavi Industries Magnetic Retractable Belt Barrier, Satin Case W/15' Black/Yellow Belt

Product Description
Experience the convenience and efficiency of the Magnetic Retractable Belt Barrier, a compact 15' retractable belt designed for versatile usage. Instantly connect this barrier to any ferrous metal surface for a swift temporary closure. The back magnet, encased in a protective rubber layer, ensures your surfaces remain unscathed. Furthermore, the retractable magnetic barrier belt clip enables instant attachment to adjacent metal surfaces, such as warehouse uprights or passageways. The barrier allows rapid deployment and removal, eliminating the need for tools or mounting hardware. Compare how Lavi Industries' Retractable Magnetic Barriers outperform competitors by checking out our Safety Barrier Guide.Magnets on both the mount and clip ensure adherence to ferrous metal surfaces. Magnetic belt clip also attaches to conventional belt receivers and wall receptacles. Premium, rubber-encased back magnets offer surface protection against scratches. Robust Magnetic Belt Barrier boasts a pull force of 44 lbs. Its compact design ensures the Magnetic Retractable Belt Barrier is effortlessly deployable, portable, and storable, providing a low-profile when installed. Choose from an assortment of finishes, belt colors, and two standard messages: "Caution – Please Do Not Enter" and "Closed for Maintenance."

Applications:
  • Shutting down warehouse aisles during restocking or maintenance
  • Temporarily blocking public restroom entry for cleaning purposes
  • Closing checkout aisles when the register is offline.


PRICE
$139.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
$139.95
Buy 5+ units
$135.95Save $4.00 (3%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Height4 in
Weight4 lbs
Belt Width2 in
Belt Length15 ft

Product Details

Assembly RequiredNo
Belt MessageNo Message
TypeMagnetic Retractable Belt Barrier
SeriesBeltrac®
Hardware IncludedYes
Belt MaterialPolyester
Belt Color FamilyBlack/Yellow
Number of Belts1
Mounting MethodMagnetic
Housing Color FamilySatin
Manufacturers Part Number15/SF/MG/SA/ME
Housing MaterialAluminum
Indoor/OutdoorIndoor
AttachmentMagnetic Clip
BrandLavi Industries

Warranty

Warranty3 yr