Fellowes Saturn 3i Laminator features a rapid one-minute warm-up with InstaHeat Technology. Accommodates multiple document sizes. Compatible with 3- and 5-mil hot-lamination pouches as well as self-adhesive cold-lamination pouches. Green light and audible beep indicate when machine is ready to laminate. Release lever disengages pouch for re-centering or removal. Auto Shut-Off saves energy and prevents overheating. Includes ImageLast starter kit with ten 3-mil letter-sized pouches. Perfect for use in the office, home office or school.
Fellowes® Saturn3i 95 Laminator, 9-1/2" x 5 Mil Maximum Document Thickness
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-3/16 in |
| Depth | 5-1/2 in |
| Height | 4-1/8 in |
| Paper Entry Width | 9-1/2" |
| Pouch Thickness | 5 mil |
Product Details
| Type | Laminator |
| Power Type | Electric |
| Voltage | 120 V |
| Warm Up Time | 1 Minute |
| Description | Saturn3i 95 Laminator |
| Package Quantity | 1 |
| Manufacturers Part Number | 5735801 |
| Brand | Fellowes |
| Speed | 12 in/min rpm |