Scotch Thermal Laminator is easy to use and will laminate items up to 9" wide. Features a two roller system that has two temperature settings for 3 mil and 5 mil. This machine has a four minute warm up, feeds 11.5" per minute, with pouch release mechanism in case of misfeed. Portable with a carry handle, fold in tray and cord storage wrap. For best results, use with Scotch Brand Thermal Laminating Pouches that provide an ultra clear finish to let important information show through.
Scotch Thermal Laminator Value Pack, Two Rollers, 9" Max Width, 5 mil Max Thickness
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$105.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 8-1/2 in |
| Height | 4 in |
| Paper Entry Width | 9" |
| Pouch Thickness | 5 mil |
Product Details
| Type | Laminator |
| Power Type | Electric |
| Warm Up Time | 4 Minutes |
| Package Quantity | 1 |
| Description | Thermal Laminator Value Pack |
| Brand | 3M Scotch |
| Speed | 15 in/min rpm |
Compliance & Certifications
| Certifications | UL Listed |